19" Patch Panel With Protection, Poe B, 32 Port, Rj45 In/Out, Stand-Off

  • Mfr # RAK32-POE-B-SO

  • Zoro # G302664143


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Aluminum
Voltage
5V/48V
Mounting Style
19 inch rack mount-Stand-off
Standards
UL 497B
Enclosure NEMA Rating
NEMA1(IP20)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAK32-POE-B-SO
Zoro #
G302664143
UPC #
-
Country of Origin
United States

Details

Enclosure Material
Aluminum
Voltage
5V/48V
Mounting Style
19 inch rack mount-Stand-off
Standards
UL 497B
Enclosure NEMA Rating
NEMA1(IP20)

Description

See Series Description on Product Series Desc tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.