Zoro Homepage

DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out

  • Mfr # MJ8-POE-A

  • Zoro # G602664140


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN RAIL
Number of Wires
8 Wires
Max. Surge Current per Mode
16kA
Nominal Discharge Current
2A
Filtering
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ8-POE-A
Zoro #
G602664140
UPC #
-
Country of Origin
China

Dimensions

Length
55 mm
Depth
45 mm
Width
34 mm

Details

Item
Surge Protection Device
Mounting Style
DIN RAIL
Number of Wires
8 Wires
Max. Surge Current per Mode
16kA
Nominal Discharge Current
2A
Filtering
Yes
Enclosure NEMA Rating
NEMA 2
IP Rating
IP20
Enclosure Material
Aluminum
Standards
UL 497B

Description

See Series Description on Product Series Desc tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.