
Outdoor RF Protector, 190W, 50 Ohm, Dc Block, Imax 20Ka, Female-Female N Connector
Mfr # CXP25-N/FF-DCB
Zoro # G002664344
product price:Â $94.15
/ea
Free Shipping & Returns
Key Features
Mounting Style
Surface
Modes of Protection
Common mode
Max. Surge Current per Mode
20kA
Nominal Discharge Current
5 kA
Filtering
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CXP25-N/FF-DCB
Zoro #
G002664344
UPC #
-
Country of Origin
China
Dimensions
Length
93.9 mm
Width
30.8 mm
Details
Item
Surge Protection Device
Mounting Style
Surface
Modes of Protection
Common mode
Max. Surge Current per Mode
20kA
Nominal Discharge Current
5 kA
Filtering
Yes
IP Rating
IP20
Enclosure Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.