Shop CITEL
See all product information
Create Account
Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector
- Mfr # P8AX25-F/FF
- Zoro # G502664288
product price:Â
$
72.49
/ea
Key Features
Mounting Style
Bulkhead/Bracket
Length
51 mm
Modes of Protection
Common mode
Max. Surge Current per Mode
20kA
Nominal Discharge Current
5 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P8AX25-F/FF
- Zoro #
- G502664288
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 51 mm
- Width
- 26 mm
Details
- Item
- Surge Protector
- Mounting Style
- Bulkhead/Bracket
- Modes of Protection
- Common mode
- Max. Surge Current per Mode
- 20kA
- Nominal Discharge Current
- 5 kA
- Filtering
- Yes
- Enclosure NEMA Rating
- NEMA 6P
- IP Rating
- IP67
- Enclosure Material
- Cu, Zn, Sn plated Brass, PTFE
- Standards
- UL497E
- Max. Surge Current Per Mode
- 20kA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.