Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, M-F 4310 Connector

  • Mfr # P8AX25-4310/MF

  • Zoro # G802664308


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bulkhead/Bracket
Modes of Protection
Common mode
Max. Surge Current per Mode
20kA
Nominal Discharge Current
5 kA
Filtering
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8AX25-4310/MF
Zoro #
G802664308
UPC #
-
Country of Origin
China

Details

Item
Surge Protector
Mounting Style
Bulkhead/Bracket
Modes of Protection
Common mode
Max. Surge Current per Mode
20kA
Nominal Discharge Current
5 kA
Filtering
Yes
Enclosure NEMA Rating
NEMA 6P
IP Rating
IP67
Enclosure Material
Cu, Zn, Sn plated Brass, PTFE
Standards
UL497E
Max. Surge Current Per Mode
20kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.