Shop CITEL
See all product information
Create Account
Quarter Wave Stub, 870-900 Mhz, 50 Ohm, 100Ka, 2500W, 716 Male-Female Connector
- Mfr # PRC900-716/MF
- Zoro # G002664283
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Bulkhead/Bracket
Enclosure Material
Cu, Zn, Sn plated Brass
Enclosure NEMA Rating
NEMA 4 (IP66)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRC900-716/MF
- Zoro #
- G002664283
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Quarter Wave Stub
- Mounting Style
- Bulkhead/Bracket
- Enclosure Material
- Cu, Zn, Sn plated Brass
- Enclosure NEMA Rating
- NEMA 4 (IP66)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.