Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 1 Phase, 277V, 2 Poles, 2 Wires

  • Mfr # MLPC1-277L-V-Ex​

  • Zoro # G309227419


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Flange
Phase
1
Voltage
277V
Number of Poles
2
Voltage Protection Rating
1500V/1500V/1200V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLPC1-277L-V-Ex​
Zoro #
G309227419
UPC #
-
Country of Origin
China

Dimensions

Length
59 mm
Depth
17 mm
Width
40 mm

Details

Item
Surge Protection Device
Mounting Style
Flange
Phase
1
Voltage
277V
Number of Poles
2
Voltage Protection Rating
1500V/1500V/1200V
Number of Wires
2 Wires
Modes of Protection
L-L, L-G, L-N, N-G
Max. Surge Current per Mode
10kA
Nominal Discharge Current
5 kA
Short Circuit Current Rating
18kA
Max. Continuing Operating Voltage
385/385/255V
Enclosure NEMA Rating
NEMA 2
IP Rating
IP20
Enclosure Material
Thermoplastic

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.