Surge Protection Device, 1 Phase, 277V, 2 Poles, 2 Wires

  • Mfr # MLPXU-277-W-HE-Ex​

  • Zoro # G609227430


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Flange
Phase
1
Voltage
277V
Number of Poles
2
Number of Wires
2 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLPXU-277-W-HE-Ex​
Zoro #
G609227430
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Depth
34 mm
Width
40 mm

Details

Item
Surge Protection Device
Mounting Style
Flange
Phase
1
Voltage
277V
Number of Poles
2
Number of Wires
2 Wires
Modes of Protection
L-L, L-G, L-N, N-G
Max. Surge Current per Mode
22kA
Nominal Discharge Current
10 kA
Max. Continuing Operating Voltage
320V
Enclosure NEMA Rating
NEMA 6P
IP Rating
IP67
Enclosure Material
Thermoplastic

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.