Surge Protection Device, 1 Phase, 277V, 2 Wires
Mfr # MSB10-400-Ex
Zoro # G209227427
product price: $64.49
/eaKey Features
Mounting Style
Flange
Phase
1
Voltage
277V
Number of Wires
2 Wires
Modes of Protection
L-L, L-G, L-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSB10-400-Ex
Zoro #
G209227427
UPC #
-
Country of Origin
China
Dimensions
Length
60 mm
Depth
32 mm
Width
40 mm
Details
Item
Surge Protection Device
Mounting Style
Flange
Phase
1
Voltage
277V
Number of Wires
2 Wires
Modes of Protection
L-L, L-G, L-N
Max. Surge Current per Mode
18kA
Nominal Discharge Current
3 kA
Max. Continuing Operating Voltage
300V
Enclosure NEMA Rating
NEMA 6P
IP Rating
IP67
Enclosure Material
Thermoplastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.