
Surge Protection Device, 1000V, 2 Wires
Mfr # DS60VGPV-1000
Zoro # G702664200
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Din Rail
Voltage
1000V
Voltage Protection Rating
4000V/3000V/3000V
Number of Wires
2 Wires
Modes of Protection
DC+-DC-, DC+-G, DC--G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS60VGPV-1000
Zoro #
G702664200
UPC #
-
Country of Origin
China
Dimensions
Length
70 mm
Depth
90 mm
Width
90 mm
Details
Item
Surge Protection Device
Mounting Style
Din Rail
Voltage
1000V
Voltage Protection Rating
4000V/3000V/3000V
Number of Wires
2 Wires
Modes of Protection
DC+-DC-, DC+-G, DC--G
Max. Surge Current per Mode
40kA
Nominal Discharge Current
10 kA
IP Rating
IP20
Enclosure Material
Thermoplastic
Standards
UL 1449 Type 1CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.