Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 12V, 4 Wires

  • Mfr # B280-12D3

  • Zoro # G102664183


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Mounting Style
Flange
Voltage
12V
Number of Wires
4 Wires
Modes of Protection
Common mode/Differential mode
Max. Surge Current per Mode
20kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B280-12D3
Zoro #
G102664183
UPC #
-
Country of Origin
China

Dimensions

Length
120 mm
Depth
35 mm
Width
60 mm

Details

Item
Surge Protection Device
Mounting Style
Flange
Voltage
12V
Number of Wires
4 Wires
Modes of Protection
Common mode/Differential mode
Max. Surge Current per Mode
20kA
Nominal Discharge Current
5 kA
Modular
Yes
Filtering
Yes
Max. Continuing Operating Voltage
15/72/72V
Enclosure NEMA Rating
NEMA 2
IP Rating
IP20
Enclosure Material
Thermoplastic
Standards
UL 497B

Description

See Series Description on Product Series Desc tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.