Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 3 Phase, 480V, 3 Wires

  • Mfr # M50-480D-A

  • Zoro # G002664061


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
3
Voltage
480V
Voltage Protection Rating
2500V/1500V
Number of Wires
3 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50-480D-A
Zoro #
G002664061
UPC #
-
Country of Origin
United States

Dimensions

Length
4.02 in
Depth
2.35 in
Width
3.46 in

Details

Item
Surge Protection Device
Mounting Style
Panel
Phase
3
Voltage
480V
Voltage Protection Rating
2500V/1500V
Number of Wires
3 Wires
Modes of Protection
L-L, L-G
Max. Surge Current per Mode
50kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
150kA
Filtering
Yes
Max. Continuing Operating Voltage
560V
IP Rating
IP66
Enclosure Material
Aluminum
Standards
UL1449 TYPE 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.