Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 48V, 2 Wires

  • Mfr # DLC-48D3

  • Zoro # G602664201


product price: $74.39
/ea

Key Features

Mounting Style
DIN RAIL
Voltage
48V
Number of Wires
2 Wires
Modes of Protection
Common mode/Differential mode
Max. Surge Current per Mode
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLC-48D3
Zoro #
G602664201
UPC #
-
Country of Origin
China

Dimensions

Length
90 mm
Depth
6 mm
Width
56 mm

Details

Item
Surge Protection Device
Mounting Style
DIN RAIL
Voltage
48V
Number of Wires
2 Wires
Modes of Protection
Common mode/Differential mode
Max. Surge Current per Mode
10kA
Nominal Discharge Current
5 kA
Modular
Yes
Filtering
Yes
Max. Continuing Operating Voltage
8/72/72V
Enclosure NEMA Rating
NEMA 2
IP Rating
IP20
Enclosure Material
Thermoplastic
Standards
UL 497B

Description

See Series Description on Product Series Desc tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.