Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 48V, 4 Wires

  • Mfr # TSP15M-P-48D3

  • Zoro # G702664156


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Mounting Style
Side Mount
Voltage
48V
Number of Wires
4 Wires
Max. Surge Current per Mode
15kA
Nominal Discharge Current
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP15M-P-48D3
Zoro #
G702664156
UPC #
-
Country of Origin
United States

Dimensions

Length
114.3 mm
Depth
26 mm
Width
27.94 mm

Details

Item
Surge Protection Device
Mounting Style
Side Mount
Voltage
48V
Number of Wires
4 Wires
Max. Surge Current per Mode
15kA
Nominal Discharge Current
10 kA
Enclosure Material
Stainless Steel

Description

See Series Description on Product Series Desc tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.