Zoro Homepage

Surge Protection Device, 500V, 3 Poles, 2 Wires

  • Mfr # DS50PVS-500

  • Zoro # G002664214


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Din Rail
Voltage
500V
Number of Poles
3
Number of Wires
2 Wires
Modes of Protection
DC+-DC-, DC+-G, DC--G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50PVS-500
Zoro #
G002664214
UPC #
-
Country of Origin
China

Dimensions

Length
99 mm
Depth
54 mm
Width
67 mm

Details

Item
Surge Protection Device
Mounting Style
Din Rail
Voltage
500V
Number of Poles
3
Number of Wires
2 Wires
Modes of Protection
DC+-DC-, DC+-G, DC--G
Max. Surge Current per Mode
40kA
Nominal Discharge Current
20 kA
Max. Continuing Operating Voltage
800V
IP Rating
IP20
Enclosure Material
Thermoplastic
Standards
UL 1449 Type 4CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.