Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Citgo 120 lb Extreme Pressure Grease Drum Dark Amber 655212001072

120 lb Extreme Pressure Grease Drum Dark Amber (Discontinued)

  • Mfr # 655212001072
  • Zoro # G9101915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655212001072
Zoro #
G9101915
UPC #
-
Country of Origin
United States

Dimensions

Container Size
120 lb
Size
120 lb.

Details

Item
Extreme Pressure Grease
Container Type
Drum
Color
Amber
Specific Gravity
0.91
Standards
NLGI LB
Grease Thickener
Lithium
Application
Automotive Chassis, General Industrial Equipment, Journal and Anti-Friction Bearings
Grease Container
Drum
Min. Operating Temp.
5 Degrees F
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
250 Degrees F
Type
Extreme Pressure Grease
Timken OK Load
40 lb
Base Oil
Mineral
Four-Ball Wear
Not Specified
Dropping Point
375 Degrees F
Grease Color
Amber
Green Environmental Attribute
Does not Contain Formaldehyde
NLGI Grade
2
Temp. Range
5 Degrees to 250 Degrees F
NSF Rating
Not Rated
Thickener
Lithium

Description

Grease, Lithium EP Base, Size 120 lb., Container Type Drum, NLGI Grade 2, Color Dark Amber, Temp. Range 5 Degrees to 250 Degrees F, Dropping Point 375 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.91, Timken OK Load 40 lb., Viscosity @ 40C 173, Viscosity @ 100C 14.9, Application Journal and Anti-Friction Bearings, General Industrial Equipment, Automotive Chassis, Standards ASTM, NLGI LB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.