Zoro Homepage
This item is Discontinued.
Citgo 35 lb Extreme Pressure Grease Pail Dark Amber 655212001022

35 lb Extreme Pressure Grease Pail Dark Amber (Discontinued)

  • Mfr # 655212001022
  • Zoro # G9101906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655212001022
Zoro #
G9101906
UPC #
-
Country of Origin
United States

Dimensions

Container Size
35 lb
Size
35 lb.

Details

Item
Extreme Pressure Grease
Container Type
Pail
Color
Amber
Specific Gravity
0.91
Standards
NLGI LB
Four-Ball Wear
Not Specified
NLGI Grade
2
Lubricant NSF Rating
Not Rated
Grease Container
Pail
Green Environmental Attribute
Does not Contain Formaldehyde
Dropping Point
375 Degrees F
Grease Thickener
Lithium
Grease Color
Amber
Max. Operating Temp.
250 Degrees F
Application
Automotive Chassis, General Industrial Equipment, Journal and Anti-Friction Bearings
Type
Extreme Pressure Grease
Timken OK Load
40 lb
Min. Operating Temp.
5 Degrees F
Base Oil
Mineral
Temp. Range
5 Degrees to 250 Degrees F
NSF Rating
Not Rated
Thickener
Lithium

Description

Grease, Lithium EP Base, Size 35 lb., Container Type Can, NLGI Grade 2, Color Dark Amber, Temp. Range 5 Degrees to 250 Degrees F, Dropping Point 375 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.91, Timken OK Load 40 lb., Viscosity @ 40C 173, Viscosity @ 100C 14.9, Application Journal and Anti-Friction Bearings, General Industrial Equipment, Automotive Chassis, Standards ASTM, NLGI LB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.