This item is Discontinued.

Citgo 55 gal Diamond Oil Drum 12 ISO Viscosity, Amber 633091001001

55 gal Diamond Oil Drum 12 ISO Viscosity, Amber (Discontinued)

  • Mfr # 633091001001
  • Zoro # G2209746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633091001001
Zoro #
G2209746
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
R&O Oil
ISO Viscosity Grade
12
Base Oil
Mineral
Color
Amber
Flash Point
175 Degrees C
Application
For General Machinery Lubrication and Textile Equipment
Specific Gravity
0.86
Container Style
Drum
Green Environmental Attribute
Does not Contain Formaldehyde
Viscosity Index
120
Lubricant NSF Rating
Not Rated
Item - Hydraulic Oils
R&O Oil
Container Type
Drum
Pour Point
-32 Degrees C
NSF Rating
Not Rated

Description

Lubricant Oil,Mineral Oil Base,Size 55 gal.,Container Type Drum,ISO Viscosity Grade 12,Viscosity Index 120,Color Light Amber,Pour Point -32 Degrees C,Flash Point 175 Degrees C,Dropping Point Not Specified,Specific Gravity 0.86,Viscosity @ 40C 13.2 cSt,Viscosity @ 100C 2.8 cSt,Application For General Machinery Lubrication and Textile Equipment,For Use With Not specified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.