This item is Discontinued.

Citgo 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity 633493001001

55 gal Drum, Hydraulic Oil, 68 ISO Viscosity (Discontinued)

  • Mfr # 633493001001
  • Zoro # G2209947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633493001001
Zoro #
G2209947
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Mineral
Lubricant Additives
Zinc
Pour Point
-27 Degrees C
Application
For Industrial and Mobile Hydraulic Systems
Sub-Category
Hydraulic
Flash Point
242 Degrees C
Viscosity Index
107
Standards
Eaton Brochure 03-401-2010 (formerly Vickers 2950-S, I-286-S); Fives Cincinnati P-68, P-69, and P-70; Parker Denison HF-O Revision J
Specific Gravity
0.88
Green Environmental Attribute
Does not Contain Formaldehyde
Color
Amber
Lubricant NSF Rating
Not Rated

Description

Hydraulic Oil,Mineral Oil Base,Size 55 gal.,Container Type Drum,ISO Viscosity Grade 68,Viscosity Index 107,Color Amber,Pour Point -27 Degrees C,Flash Point 242 Degrees C,Dropping Point Not Specified,Specific Gravity 0.88,Viscosity @ 40C 68 cSt,Viscosity @ 100C 9.0 cSt,Application For Industrial and Mobile Hydraulic Systems,For Use With Not specified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.