Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633140001182
Zoro #
G3317067
UPC #
033159018817
Country of Origin
United Arab Emirates
Dimensions
Size
1 qt
Size/Net Weight
2 lb
Container Size
1 qt
Details
Item
Automatic Transmission Fluid
Container Type
Bottle
Flash Point (F)
417 Degrees F
Viscosity Index
150
Viscosity (SUS @ 100 F)
144 SUS
Appearance
Red
Pour Point (F)
-65 Degrees F
Standards
Allison C-4, Dexron(R) VI, Dexron(R)II, Dexron(R)III
Type
Dexron(R) VI
Application
Automatic Transmissions
Color
Red
For Use With
GM
Pour Point
-65 Degrees F
Flash Point
417 Degrees F
Viscosity @ 100 Deg F
144 SUS
Description
Automatic Transmission Fluid, Container Type Bottle, Container Size 1 qt, Viscosity Index 150, Standards Allison C-4, Dexron(R) VI, Dexron(R)II, Dexron(R)III, Color Red, Flash Point 417 Degrees F, Pour Point -65 Degrees F, Viscosity @ 100 Deg F 144 SUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.