Zoro Homepage
This item is Discontinued.
Citgo Engine Oil, 5W-30, 1 gal., Bottle, Synthetic Base 620861001180

Engine Oil, 5W-30, 1 gal., Bottle, Synthetic Base (Discontinued)

  • Mfr # 620861001180
  • Zoro # G3317128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620861001180
Zoro #
G3317128
UPC #
033159018015
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Engine Oil
Color
Amber
Viscosity @ 100C
10.5
Pour Point
-33 Degrees C
Flash Point
232 Degrees C
ISO Viscosity Grade
58.5
Base
Synthetic
Application
Automotive Engines
For Use With
Automobile Engines
Viscosity Index
171
Container Type
Bottle
Viscosity @ 40C
58.5
SAE Grade
5W-30

Description

Engine Oil, Container Size 1 gal, Color Amber, Container Type Bottle, Flash Point 232 Degrees C, ISO Viscosity Grade 58.5, Pour Point -33 Degrees C, Viscosity Index 171

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.