This item is Discontinued.

Citgo Motor Oil, Synthetic, 1 gal., SAE 10W-30 622713001180

Motor Oil, Synthetic, 1 gal., SAE 10W-30 (Discontinued)

  • Mfr # 622713001180
  • Zoro # G9101732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
622713001180
Zoro #
G9101732
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
motor oil
Color
Amber
Series
Citgard 700
Green Environmental Attribute
Does not Contain Formaldehyde
Specific Gravity
0.87
Flash Point
221 Degrees C
Standards
API CJ-4, API-SM
SAE Grade
10W-30
Viscosity @ 100C
11.9
ISO Viscosity Grade
68
Viscosity @ 40C
81.2
Container Type
Bottle
Pour Point
-45 Degrees C
Viscosity Index
140
For Use With
Diesel Engines
Base
Synthetic Blend
Application
For Commercial Trucks, Agricultural Equipment, Construction Equipment, Stationary Engines and Other Diesel-Fueled Engine Applications
SAE Grade - Engine and Motor Oils
10W-30

Description

Motor Oil, Series Citgard 700, Standards API CJ-4, API-SM, Color Amber, Container Type Bottle, Flash Point 221 Degrees C, ISO Viscosity Grade 68, Pour Point -45 Degrees C, Specific Gravity 0.87, Viscosity Index 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.