Deodorizing Cleaner, Trigger Spray Bottle, 22 oz, Citrus
Mfr # CGDC046754
Zoro # G4083746
product price: $10.35
/eaKey Features
Container Size
22 oz
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGDC046754
Zoro #
G4083746
UPC #
087052129279
Country of Origin
United States
Dimensions
Container Size
22 oz
Size
22 oz.
Details
Item
Deodorizing Cleaner
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Alcohol
Recommended Dilution
Ready to Use
Standards
EPA, USDA, OSHA
Surfaces for Use On
Hard Nonporous Surfaces
VOC Content
0%
Cleaner Chemical Product Grouping
Disinfectant; Cleaner
Wet Contact Time
10 min
Series
Citrus II
Targeted Pathogens
TB
EPA Registration Number
1839-83-68939
Properties
No Rinse Required
EPA Registered
Yes
NSF Rating
Not Rated
Rinse Required
No
Description
Deodorizing Disinfectant Cleaner, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 22 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered; USDA Certified; OSHA, Wet Contact Time 10 min, Targeted Pathogens TB, Product Series Citrus II, VOC Content 0 Percent, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.