1/2" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit
Mfr # 11805000A
Zoro # G2018182
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Drill Bit Size
1/2"
Shank Dia.
1/2"
Cutting Direction
Right Hand
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11805000A
Zoro #
G2018182
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1/2"
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Jobber Bit,SC,1/2,3-3/32-FL,TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Drill Bit Grouping
Drill Bit
Finish
Black and Gold Oxide
Point Type
Split Honed
Drill Bit Material
Carbide
Drill Bit Finish
TiAlN
Material
Carbide
Description
Jobber Bit,SC,1/2,3-3/32-FL,TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.