This item is Discontinued.

Cjt Koolcarb 16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN 29206299

16.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiN (Discontinued)

  • Mfr # 29206299
  • Zoro # G2013337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29206299
Zoro #
G2013337
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
16.00mm
Shank Dia.
16mm
Drill Bit Dimension Type
Metric

Details

Item
Jobber Bit,SC,16mm,131mm-FL,TiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Finish
TiN
Finish
Black and Gold Oxide
Material
Carbide
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Point Type
Split Honed

Description

Jobber Bit,SC,16mm,131mm-FL,TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.