8.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Mfr # 12003307

  • Zoro # G0504010


product price:  $18.29
/ea

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
8.4 mm
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12003307
Zoro #
G0504010
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
8.4 mm
Shank Dia.
8.4 mm
Flute Length
3 7/16 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Drilling Depth
69.00mm
Shank Length
1 5/16 in
Maximum Drilling Depth
3 7/16 in
Drill Point Length
2.52mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.3307
Drill Bit Grouping
Drill Bit
Standards
Not Rated
List Number
120
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Flute Type
Spiral
Spiral Direction
Right Hand
Drill Bit Point Type
Cam Relieved Point
Primary Material Application
All Materials
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 8.4 mm, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.3307, Metric, Drill Bit Point Type Cam Relieved Point, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.