8.80mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Mfr # 12003465

  • Zoro # G0503940


product price:  $18.29
/ea

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
8.8 mm
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12003465
Zoro #
G0503940
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
8.8 mm
Shank Dia.
8.8 mm
Drill Bit Dimension Type
Metric
Flute Length
3 7/16 in
Depth:Dia. Ratio
8xD
Shank Length
1 5/16 in
Drilling Depth
69.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
3 7/16 in
Drill Length Class
Jobber-Length
Drill Point Length
2.64mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3465
List Number
120
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Primary Material Application ISO Code
H, K, M, N, O, P, S
Drill Bit Point Type
Cam Relieved Point
Primary Material Application
All Materials
Measurement System
Metric
Flute Type
Spiral
Spiral Direction
Right Hand
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 8.8 mm, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.3465, Metric, Drill Bit Point Type Cam Relieved Point, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.