This item is Discontinued.

Zoro Select Taper Length Drill Straight Flute, 125deg 17004219

Taper Length Drill Straight Flute, 125deg (Discontinued)

  • Mfr # 17004219
  • Zoro # G0499810
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17004219
Zoro #
G0499810
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
27/64 in
Overall Length
7 1/4 in
Flute Length
5 3/4 in
Shank Dia.
27/64 in
Depth x Dia. Ratio
12xD
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
12xD
Shank Length
1 1/2 in
Maximum Drilling Depth
5-3/4 in
Drill Point Length
2.79 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
125 Degrees
Drill Bit Point Type
4 Facet Point
Cutting Direction
Right Hand
Flute Type
Straight
Coolant Fed
Coolant Through
Point Type
4 Facet, Web Thinned
Coolant Through
Yes
Application
For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Number of Pieces
1
Drill Bit Material
Carbide-Tipped
Drill Bit Finish
Uncoated
Decimal Equivalent
0.4219
Grade
High Performance
Standards
Not Rated
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Web Thinning
Web Thinning
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, N, P
Measurement System
Fractional Inch
Number of Coolant Holes
2
Point type
4 Facet, Web Thinned
Spiral Direction
Right Hand

Description

Extra Long Drill Bit, Drill Bit Size 27/64 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4219, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 5 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.