Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Length Drill Straight Flute, 125deg

  • Mfr # 17007677

  • Zoro # G0499488


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 7/8 in
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
125 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17007677
Zoro #
G0499488
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
19.5 mm
Overall Length
9 7/8 in
Flute Length
7 7/8 in
Shank Dia.
19.5 mm
Depth:Dia. Ratio
9xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
5.07 mm
Drill Length Class
Taper-Length
Maximum Drilling Depth
7 7/8 in
Shank Length
2 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
125 Degrees
Drill Bit Point Type
4 Facet Point
Cutting Direction
Right Hand
Flute Type
Straight
Coolant Fed
Coolant Through
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7677
Standards
Not Rated
List Number
170
Measurement System
Metric
Primary Material Application ISO Code
H, K, N, P
Shank Type - Machining
Straight
Primary Material Application
All Materials
Material Grade - Machining
High Performance
Web Thinning
Web Thinning
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 19.5 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7677, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 7 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.