Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
C.K 98 Wire Stripper 0.25mm to 0.8mm T3757ESD-2

98 Wire Stripper 0.25mm to 0.8mm (Discontinued)

  • Mfr # T3757ESD-2
  • Zoro # G405629476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3757ESD-2
Zoro #
G405629476
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
98
Length
54

Details

Item
Wire Stripper
Capacity
0.25mm to 0.8mm

Description

- Adjustable - damage free wire preparation every time
- Fully ESD compliant for safe use on sensitive electronic components
- Blades accurately ground and fully hardened for long life
- 50mm scale with 1mm graduations and length stop
- Adjustable to strip 6 wire diameters
- Compact design - convenient to carry
- For solid and standard wire with PVC, PTFE or similar insulation
- Capacities: 0,25 / 0,30 / 0,40 / 0,50 / 0,60 / 0,80 mm
30 / 28 / 26 / 24 / 22 / 20 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.