Dextro Screwdriver Slotted Flared 10.0x20mm

  • Mfr # T49110-100

  • Zoro # G305627770


product price:  $19.89
/ea

Key Features

Overall Length
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T49110-100
Zoro #
G305627770
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
42
Size
10.0x20mm

Details

Item
Screwdriver

Description

- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 2380-2
- Blade width: 10,0 mm
- Visible blade length: 200 mm
- Overall length: 335 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.