Zoro Homepage

DextroVDE Slim Screwdriver MOD1 x 100mm

  • Mfr # T49245-1

  • Zoro # G705627981


product price: $23.99
/ea

Key Features

Overall Length
35
Size
MOD1 x 100mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T49245-1
Zoro #
G705627981
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
35
Size
MOD1 x 100mm

Details

Item
Screwdriver

Description

- A slim shafted screwdriver which provides easy access to recessed screws without the need to remove any of the insulation
- Slim shafted insulated blades - allow access to recessed screws and fixings
- VDE approved - individually tested to 10,000V for safe working up to 1,000V
- 100 % German manufactured - quality and performance assured
- Dual component, ergonomic handle - specifically designed for use by electricians
- Premium quality Chrome Vanadium steel blades
- Optimised grip for fingertip control and final torque down power
- Non-roll handle design
- Permanant tip type marking on the end of the handle
- Precision machined tips for the ultimate screw fit and high torque output
- Size: Modulo/Plusminus (PZ/SL) Size 1
- Visible blade length: 100 mm
- Overall length: 195 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.