Zoro Homepage

Electricians Core Tool Kit

  • Mfr # T5951

  • Zoro # G405629506


product price: $181.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5951
Zoro #
G405629506
UPC #
-
Country of Origin
Germany

Description

- Entry level tool kit containing the bare essentials
- Contents of set:
- C.K Magma Essential Tool Pouch
- VDE Side Cutter 160 mm
- VDE Combination Pliers 185 mm
- VDE Screwdriver, PZD 2
- VDE Screwdrivers, Slotted 2,5 x 75 & 4,0 x 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.