Zoro Homepage

HD Classic Screwdriver Parallel Tip Slotted 6x300mm

  • Mfr # T4965 12

  • Zoro # G605627951


product price: $18.59
/ea

Key Features

Overall Length
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4965 12
Zoro #
G605627951
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
27
Size
6x300mm

Details

Item
Screwdriver

Description

- Shatter resistant acetate handle - wipe clean, oil & acid resistant
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to DIN 5264, ISO 2380-2
- Blade width: 6 mm
- Visible blade length: 300 mm
- Overall length: 400 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.