Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Wire Cutters 200mm

  • Mfr # T3961A-08

  • Zoro # G405627434


product price: $70.15
/ea

Key Features

Overall Length
60
Overall Width
25
Size
200mm
Length
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3961A-08
Zoro #
G405627434
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60
Overall Width
25
Size
200mm
Length
190

Details

Item
Wire Cutter-Heavy Duty

Description

- Heavy duty construction
- Drop forged alloy steel, hardened & tempered for exceptional strength & durability
- Induction hardened jaws for outstanding long term performance
- Wipe clean PVC handles for added convenience
- Black lacquered for corrosion protection
- Cutting capacity: Hard wire: 2,0 mm
- Length: 200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.