
Magma Technician's Toolcase
Mfr # MA2630
Zoro # G905627897
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
460
Features
Technician Tool Case
Length
330
Weight
3243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA2630
Zoro #
G905627897
UPC #
-
Country of Origin
China
Dimensions
Width
460
Length
330
Details
Item
Technician Tool Case
Features
Technician Tool Case
Weight
3243
Description
C.K Magma combines optimal functionality with creative style to deliver a range of eye-catching, premium quality products that are truly smarter by design. Developed in collaboration with an extensive panel of cross trade professionals, C.K Magma products are designed to get the job done in style. With its modern and contemporary look, C.K Magma is the preferred choice of trade professionals who aspire to look good both at work and at leisure. Built to survive the rigours of every day work, C.K Magma products provide all the functionality, comfort and protection trade professionals need. C.K Magma products are made of durable polyester and have a bright red inner lining for easy visibility of stored items.
- 50 pockets and holders including fold out panels for easy tool access
- padded handle and shoulder strap for maximum comfort
- padded central compartment fits laptop
- internal document pocket
- dimensions: 460x210x330 mm (w x d x h)
- 50 pockets and holders including fold out panels for easy tool access
- padded handle and shoulder strap for maximum comfort
- padded central compartment fits laptop
- internal document pocket
- dimensions: 460x210x330 mm (w x d x h)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.