Zoro Homepage

220 ESD Wire Stripper 0.4 - 1.3mm

  • Mfr # T3894

  • Zoro # G005629463


product price: $32.75
/ea

Key Features

Overall Length
220
Length
20
Tool Weight
131
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3894
Zoro #
G005629463
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
220
Length
20

Details

Item
ESD Wire Stripper
Capacity
0.4 - 1.3mm
Tool Weight
131

Description

For safe and damage-free stripping of fine, insulated solid wires in applications where it is critical to prevent damage from electro-static charge
Six pre-set blade pairs for stripping the sheathing from insulated, solid core wires of 0.4, 0.5, 0.6, 0.8, 1.0 and 1.3mm (16-26 AWG )
Suitable for stripping all common wire insulation types
Special tool steel blades, hardened for long-term performance
Integrated shears for cutting soft copper wires up to 3mm Ø / 8AWG Stranded
Plier nose with serrated tips for gripping and looping wires
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Locking mechanism to secure the blade pairs in a closed position
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 168 mm
Steel Thickness: 3 mm
Stripping capacities:
mm: 0,4 / 0,5 / 0,6 / 0,8 / 1,0 / 1,3
AWG: 26 / 24 / 22 / 20 / 18 / 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.