Zoro Homepage

Cable & Wire Rope Cutters 190mm

  • Mfr # T3744

  • Zoro # G105627314


product price: $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3744
Zoro #
G105627314
UPC #
-
Country of Origin
Taiwan, Province of China

Description

- Heavy duty construction, drop forged alloy steel, hardened & tempered for exceptional strength & durability
- Induction hardened specially profiled shearing blades for clean cutting
- For a range of wire & cables including: bowden cable, steel wire, fencing wire; stranded wire rope, copper & aluminium cables, steel rods, etc
- PVC coated handles for comfort and grip
- Overall length: 190 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.