Zoro Homepage

Precision Screwdriver Slotted 1.2x60mm

  • Mfr # T4880X-12

  • Zoro # G705627301


product price: $13.15
/ea

Key Features

Overall Length
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4880X-12
Zoro #
G705627301
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
46
Size
1.2x60mm

Details

Item
Xonic Screwdriver

Description

- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 1,2 mm
- Visible blade length: 60 mm
- Overall length: 157 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.