Zoro Homepage

Precision Side Cutter Full Flush Cut 115mm

  • Mfr # T3773F

  • Zoro # G205627566


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Overall Length
60
Nose Type
Full Flush
Nominal Length
115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3773F
Zoro #
G205627566
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60
Nominal Length
115
Size
115 mm

Details

Nose Type
Full Flush

Description

- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Oval head
- Bevel: Full Flush Cut
- Length of cutting edges: 13 mm
- Overall length: 115 mm
- Cutting capacities wire: Hard: - mm / Medium Hard: 1,0 mm / Soft: 1,5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.