RedLine VDE Electrician's Pliers 180mm

  • Mfr # T39077-180
  • Zoro # G605627968
product price: 
$
73.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T39077-180
Zoro #
G605627968
UPC #
-
Country of Origin
Germany

Description

- Specially designed for electrical installation work where space is restricted
- Tapered nose - streamlined for better access, and ideal for gripping nuts and cutting wires in recessed cabinets
- Gutter nut holder - specially profiled jaw for securely holding square nuts used on cable trays and cabinets
- Pin holder - machined at 90° to the angled face for holding cable clips/nails upright while hammering
- Two component, ergonomic design, with anti-slip horns for increased comfort, control & safety
- Induction hardened jaws for outstanding long term performance
- Cutting jaws with C.K optimised geometry for unsurpassed cutting performance
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- Conforms to VDE0682/201 - EN60900
- Cutting capacities: Hard: 1,6 mm / Medium hard: 2,5 mm / Soft: >4,0 mm
- Total length: 180 mm

Ratings & reviews