Shop NEIKO
See all product information
Create Account
4-in-1 Multi Purpose Electricians Pliers, 12-20 AWG Wire Service Tool
- Mfr # 02037A
- Zoro # G922982795
product price:Â
$
15.55
/ea
Key Features
Overall Length
7 in
Depth
0.5 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02037A
- Zoro #
- G922982795
- UPC #
- 816914020726
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 7 in
- Depth
- 0.5 in
- Width
- 2 in
Description
Neiko 02037A compact 4-in-1 Wire Service Tool | Gripper Crimper Stripper Cutter 7 in Electrician Pliers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.