Zoro Homepage

SensoPlus ESD Bent Snipe Nose Plier 150mm

  • Mfr # T3769D-150

  • Zoro # G505627792


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Overall Length
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3769D-150
Zoro #
G505627792
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60
Size
150mm

Details

Item
Snipe Nose Plier

Description

- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Jaw type: Serrated
- Length of jaws: 33 mm, bent part: 20 mm
- Overall length: 155 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.