Zoro Homepage

SensoPlus ESD Side Cutter Mini Bevel Cut 115mm Black

  • Mfr # T3781D-115B

  • Zoro # G705627271


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3781D-115B
Zoro #
G705627271
UPC #
-
Country of Origin
Germany

Description

- Black anodized yaw for anti-glare
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Spot welded double leaf springs for consistent, repetitive action
- Ergonomically designed dual component handles for increased comfort & control
- Fully ESD compliant for safe use on sensitive electronic components
- According to IEC 61340 5.1 & 5.2
- Tapered head
- Bevel: Mini-Bevel
- Length of cutting edges: 13 mm
- Overall length: 125 mm
- Cutting capacities wire: Hard: 0,3 mm / Medium Hard: 1,0 mm / Soft: 1,5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.