Zoro Homepage

Triton ESD Screwdriver - PH2 x 100mm

  • Mfr # T4722ESD-2

  • Zoro # G305628005


product price: $12.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4722ESD-2
Zoro #
G305628005
UPC #
-
Country of Origin
Germany

Dimensions

Size
PH2 x 100mm

Details

Item
ESD Screwdriver

Description

- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 8764, IEC61340 5.1 & 5.2
- Size: PH2
- Visible blade length: 100 mm
- Overall length: 200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.