
Triton ESD Screwdriver PZD Set of 6
Mfr # T4741ESD
Zoro # G005627315
product price: $67.75
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4741ESD
Zoro #
G005627315
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
115
Details
Item
ESD Screwdriver
Number of Pieces
6
Description
- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Contents: Slotted: 3 x 75, 3 x 100 & 5 x 135mm; Pozidriv: 0 x 60, 1 x 80 & 2 x 100mm
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Contents: Slotted: 3 x 75, 3 x 100 & 5 x 135mm; Pozidriv: 0 x 60, 1 x 80 & 2 x 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.