
Triton ESD Screwdriver Slotted Parallel Tip 3x75mm
Mfr # T4725ESD-03
Zoro # G905627835
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4725ESD-03
Zoro #
G905627835
UPC #
-
Country of Origin
Germany
Dimensions
Size
3x75mm
Details
Item
ESD Screwdriver
Description
- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 2380, IEC 61340 5.1 & 5.2
- Blade width: 3 mm
- Visible blade length: 75 mm
- Overall length: 145 mm
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 2380, IEC 61340 5.1 & 5.2
- Blade width: 3 mm
- Visible blade length: 75 mm
- Overall length: 145 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.