Zoro Homepage

Triton XLS Screwdriver - Slotted Parallel 4 x 100mm

  • Mfr # T4725-040

  • Zoro # G405627908


product price: $11.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4725-040
Zoro #
G405627908
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Screwdriver

Description

- Tip type marking for easy identification
- Large soft grip tri-lobe handle for exceptional comfort & high torque turns
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated, toughened alloy steel blade for increased strength & durability
- Magnetic tip holds the screw securely to the tip to aid positioning & setting
- According to ISO 2380-2
- Blade width: 4,0 mm
- Visible blade length: 100 mm
- Overall length: 200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.