Triton ESD Screwdriver - PH0 x 60mm
- Mfr # T4722ESD-0
- Zoro # G005627490
product price:Â
$
7.85
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4722ESD-0
- Zoro #
- G005627490
- UPC #
- -
- Country of Origin
- Germany
- Item
- ESD Screwdriver
Dimensions
- Size
- PH0 x 60mm
Description
- Ergonomic tri-lobe handle design for comfort & effective delivery of torque
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 8764, IEC61340 5.1 & 5.2
- Size: PH0
- Visible blade length: 60 mm
- Overall length: 130 mm
- Fully ESD compliant for safe use on sensitive electronic components
- Toughened alloy steel blade for exceptional strength & durability
- Black anti-peel finish eliminates the risk of damage from flaking chrome
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to DIN ISO 8764, IEC61340 5.1 & 5.2
- Size: PH0
- Visible blade length: 60 mm
- Overall length: 130 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.