Shop GENIUS TOOLS
Create Account
1/2in Dr. Hinge Handle w/ comfort grip handle 640mml
- Mfr # 480448S
- Zoro # G623583482
original price:Â $55.88 , new price: $50.29 , 10 percent off
new price:Â
$
50.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480448S
- Zoro #
- G623583482
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 1/2 Inch Drive 640mm Comfort Grip Heavy-Duty Breaker Bar - 480448S Hinge Handle Breaker Bar This 1/2in drive hinge handle breaker bar is built for controlled leverage in tight or awkward access points. The 640mm length helps deliver the reach and torque control needed for stubborn fasteners, while the hinge head adds flexibility when straight-line access isn't possible. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability in professional environments. A cushioned comfort grip supports steady handling and reduces hand strain during repeated use. Key Benefits 1/2in drive hinge handle design supports leverage and controlled fastener breakaway. 640mm overall length balances reach and maneuverability in common service spaces. 180-degree hinge movement helps angle the tool for improved access. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help protect the bar in demanding shop conditions. Cushioned comfort grip increases control, traction, and handling comfort under load. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 480448S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.